£7.99
Ex VAT
£9.59
Inc VAT
5 Variations Available
Product Details
Product Specification
For use with the ISO B12 Series coupling range.
Nominal Bore: 5.5mm
Flow rate @ 6 bar - 117 cfm @ 100 psi
Maximum working pressure: 35 bar / 508 psi
Couplings: ISO B12 Series
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875361307 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AA7504 |
Product Type | Adaptor |
Thread Size | 1/2in. |
Thread Standard | BSPT |
Thread Type | Male |
UNSPSC Code | 27131613 |