PCL

AA7512 Iso B12 Adaptors 1 0Mm Hose Tailpiece

SKU:

PCL2591502H

MPN:

AA7512

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (10)

    Product Details

    For use with the ISO B12 Series coupling range.
    Nominal Bore: 5.5mm
    Flow rate @ 6 bar - 117 cfm @ 100 psi
    Maximum working pressure: 35 bar / 508 psi
    Couplings: ISO B12 Series


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875361352

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AA7512

    Product Type

    Adaptor

    Thread Size

    10mm

    Thread Type

    Male

    UNSPSC Code

    27131613