noscriptPCL AA7807 Kf Adaptors Rp3/8 Female AA7807 | Cromwell Tools

PCL

AA7807 Kf Adaptors Rp3/8 Female

SKU:

PCL2591510E

MPN:

AA7807

£2.49

Ex VAT

£2.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    For use with the KF Series coupling range.
    Nominal Bore: 7.6mm
    Flow rate @ 6 bar -117 cfm @ 100 psi
    Maximum working pressure: 35 bar / 508 psi
    Couplings: KF Series


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875081922

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AA7807

    Product Type

    Couplings

    Thread Size

    3/8in.

    Thread Type

    Female

    UNSPSC Code

    27131613