£8.79
Ex VAT
£10.55
Inc VAT
7 Variations Available
Product Details
Product Specification
For use in light engineering environments, this range of small-bore adaptors
has proved popular in the robotics, medical, instrumentation and automation
industries.
Features
-Manufactured in brass with chrome plate finish
-Corrosive resistant finish
-Nominal bore: 5.0 mm
-Temperature range: -20°C to 80°C
-Maximum working pressure: 35 bar / 508 psi
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875331904 |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | AC11CF |
Product Type | Coupling |
Thread Type | Female |
UNSPSC Code | 27131613 |