£21.49
Ex VAT
£25.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Bayonet type range, positive seal, quick acting couplings designed for
maximum efficiency and to prevent accidental uncoupling.
Features
-Bayonet type couplings
-Zinc plated steel / Brass chrome plated
-High temperature versions also available
-Heavy duty large bore version available
-Nominal bore 5.6 mm
-Flow rate @ 6 bar (0.5 bar p.d.):
-54 cfm @ 100 psi
-Maximum working pressure: 17 bar / 250 psi
-Temperature range: -20°C to 80°C
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875311814 |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | AC52CM |
Product Type | Coupling |
Thread Type | Male |
UNSPSC Code | 27131613 |