PCL

AC59JF INSTANTAIR 1/2 COUPLING FEMALE THREAD G1/2

SKU:

PCL2591974H

MPN:

AC59JF

£35.49

Ex VAT

£42.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Bayonet type range, positive seal, quick acting couplings designed for
    maximum efficiency and to prevent accidental uncoupling.


    Features


    -Bayonet type couplings
    -Zinc plated steel / Brass chrome plated
    -High temperature versions also available
    -Heavy duty large bore version available
    -Nominal bore 5.6 mm
    -Flow rate @ 6 bar (0.5 bar p.d.):
    -54 cfm @ 100 psi
    -Maximum working pressure: 17 bar / 250 psi
    -Temperature range: -20°C to 80°C


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875064659

    ECLASS Code

    27294290

    MFR Part No.

    AC59JF

    Product Type

    Coupling

    Thread Type

    Female

    UNSPSC Code

    27131613