noscriptPCL AC61Cm Euro Couplings R1/ 4 Male AC61CM | Cromwell Tools

PCL

AC61Cm Euro Couplings R1/ 4 Male

SKU:

PCL2591980A

MPN:

AC61CM

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (7)

    Product Details

    Suitable for most general compressed air applications where this adaptor profile is required.
    Nominal Bore: 5.5mm
    Flow rate @ 6 bar - 650 l/min
    Maximum working pressure: 14 bar / 200 psi
    Adaptor series: Euro
    Interchangable:
    Aro 210, Cejn 300, JWL 522/532, Schrader Euro, Rectus 14/22


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875331164

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC61CM

    Product Type

    Couplings

    Thread Size

    1/4in.

    UNSPSC Code

    27131613