£11.99
Ex VAT
£14.39
Inc VAT
4 Variations Available
Product Details
Product Specification
A heavy duty design to meet the demands of all manufacturing and end user applications. Offering superior flow characteristics - free air flow at 7bar/100psi : 135cfm (3820ltr/min).
Quick release action with corrosion resistant plating compatible with European adaptor styles CEJN320, RECTUS 25 and 26 series.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875160108 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC7113 |
Thread Standard | Bore |
Thread Type | Tailpiece |
UNSPSC Code | 27131613 |