noscriptPCL AC7806 KF COUPLINGS 6mm HOSE TAILPIECE AC7806 | Cromwell Tools

PCL

AC7806 KF COUPLINGS 6mm HOSE TAILPIECE

SKU:

PCL2591520G

MPN:

AC7806

£11.49

Ex VAT

£13.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This range of couplings offers excellent flow characteristics for industrial applications where this adaptor profile is required.
    Nominal Bore: 7.6mm
    Flow rate @ 6 bar - 2,100 l/min
    Maximum working pressure: 35 bar / 508 psi
    Adaptors: KF Series
    Interchangable: Cejn 314/315,Nitto Kohki 200, Rectus 13


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875332789

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC7806

    Product Type

    Coupling

    Surface Finish

    Passivated Zinc

    Thread Type

    Male

    UNSPSC Code

    27131613