noscriptPCL Ac78Em Kf Couplings R3/8 Male AC78EM | Cromwell Tools

PCL

Ac78Em Kf Couplings R3/8 Male

SKU:

PCL2591520B

MPN:

AC78EM

£11.79

Ex VAT

£14.15

Inc VAT

OUT OF STOCK

    Product Details

    This range of couplings offers excellent flow characteristics for industrial applications where this adaptor profile is required.


    -Nominal Bore: 7.6mm
    -Flow rate @ 6 bar - 2,100 l/min
    -Maximum working pressure: 35 bar / 508 psi
    -Adaptors: KF Series
    -Interchangable: Cejn 314/315,Nitto Kohki 200, Rectus 13


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875332734

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC78EM

    Product Type

    Coupling

    Surface Finish

    Passivated Zinc

    Thread Type

    Male

    UNSPSC Code

    27131613