noscriptPCL AC91JF VERTEX COUPLING Rp 1/2 FEMALE AC91JF | Cromwell Tools

PCL

AC91JF VERTEX COUPLING Rp 1/2 FEMALE

SKU:

PCL2591983Q

MPN:

AC91JF

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (10)

    Product Details

    Available with both male and female threads, this range of Vertex type couplings possess the same characteristics as PCL's Standard type but with a slim profile, double-locking action and additional collar to prohibit dirt ingress. The product is designed for trailing hose applications.


    Features and Benefits
    • Each product is compatible with standard adaptors
    • Positive locking mechanism for firm attachment
    • Steel construction makes for a durable product
    • Every connector is PCL branded for reassurance of quality and identification
    • Protective shoulder aids in preventing accidental disconnection and repels dirt
    • Quick-release action


    Typical Applications
    • Automotive
    • Air Line


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875331034

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC91JF

    Thread Type

    BSPT

    UNSPSC Code

    27131613