£13.49
Ex VAT
£16.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Case hardened, zinc finish. For use with 'Schrader' type couplings.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875390185 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | ACAS207 |
Product Type | Adaptor |
Thread Size | 3/8in. |
Thread Standard | BSPT |
Thread Type | Female |
UNSPSC Code | 27131613 |