£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Lock Couplings with External Thread
CP1 Series
Stainless steel tube locking mechanism and polymer body and release ring.
Attribute | Value |
---|---|
Brand | Rexroth Pneumatics |
ECLASS Code | 27294290 |
Material | Brass |
Product Type | Couplings |
Thread Size | 1/4in. |
Thread Standard | BSPP |
Thread Type | Male |
UNSPSC Code | 27131613 |