£82.49
Ex VAT
£98.99
Inc VAT
5 Variations Available
Product Details
Product Specification
TyreCheck is the professionals choice of dial pressure gauge for fast, clear and
accurate readings
Features
-Dial gauge, accurate and easy to read
-Impact absorbing rubber outer casing
-Integral swivel fitting on Twin Hold-on,for ease of use
-Choice of 2 sizes - 63 mm and 80 mm diameter
dials
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875128542 |
ECLASS Code | 27294290 |
MFR Part No. | DS68 |
Product Type | Hose Assembly |
UNSPSC Code | 27131613 |