£6.19
Ex VAT
£7.43
Inc VAT
3 Variations Available
Product Details
Product Specification
Female Male Thread BSPP
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
Inside Diameter | 5/16in. |
Material | Steel |
MFR Part No. | FHTE5-4PB |
Product Type | Adaptor |
Thread Size | 1/4in. |
Thread Type | Male bore/female thread |
UNSPSC Code | 27131613 |