£8.19
Ex VAT
£9.83
Inc VAT
3 Variations Available
Product Details
Product Specification
Female Male Thread BSPP
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
Inside Diameter | 3/8in. |
Material | Steel |
MFR Part No. | FHTE6-6PB |
Product Type | Adaptor |
Thread Size | 3/8in. |
Thread Type | Male bore/female thread |
UNSPSC Code | 27131613 |