Vale

G12Emf-Bst British Std Male Female Elbow 90 Galv

SKU:

VLE2976311L

MPN:

G12EMF-BST

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (5)

    Product Details

    Male/Female Elbow 90° - Galvanised Finish
    BSPT
    British Standard (BS 143)


    Working Pressures and Temperatures:
    25 bar (360 psi) @ -30° to + 120°C.
    20 bar (290 psi) @ -+120° to +300°C.


    Product Specification
    Attribute
    Value

    Brand

    Vale

    ECLASS Code

    27294290

    MFR Part No.

    G12EMF-BST

    Surface Finish

    Galvanised

    Thread Size

    3/4in.

    UNSPSC Code

    27131613