Vale

G16-4Rb-Bst British Standard Reducing Bush Galv

SKU:

VLE2976191M

MPN:

G16-4RB-BST

£2.19

Ex VAT

£2.63

Inc VAT

IN STOCK (1)

    Product Details

    British Standard (BS 143)


    Working Pressures and Temperatures:
    25 bar (360 psi) @ -30° to + 120°C.
    20 bar (290 psi) @ -+120° to +300°C.


    Product Specification
    Attribute
    Value

    Brand

    Vale

    ECLASS Code

    27294290

    Material

    Iron

    MFR Part No.

    G16-4RB-BST

    Product Type

    Reducing Bush

    Surface Finish

    Galvanised

    Thread Standard

    BSPT

    Thread Type

    Male & Female

    UNSPSC Code

    27131613