£1.79
Ex VAT
£2.15
Inc VAT
9 Variations Available
Product Details
Product Specification
Standard Female Socket
British Standard (BS 143)
Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.
Galvanised Finish
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
Material | Iron |
MFR Part No. | G16S-BST |
Product Type | Standard Female Socket |
Surface Finish | Galvanised |
Thread Size | 1in. |
Thread Standard | BSPT |
Thread Type | Female |
UNSPSC Code | 27131613 |