Vale

G4S-Bst British Standard Female Socket Galvanised

SKU:

VLE2976116N

MPN:

G4S-BST

£1.19

Ex VAT

£1.43

Inc VAT

IN STOCK (14)

    Product Details

    Standard Female Socket
    British Standard (BS 143)


    Working Pressures and Temperatures:
    25 bar (360 psi) @ -30° to + 120°C.
    20 bar (290 psi) @ -+120° to +300°C.


    Galvanised Finish


    Product Specification
    Attribute
    Value

    Brand

    Vale

    ECLASS Code

    27294290

    Material

    Iron

    MFR Part No.

    G4S-BST

    Product Type

    Standard Female Socket

    Surface Finish

    Galvanised

    Thread Size

    1/4in.

    Thread Standard

    BSPT

    Thread Type

    Female

    UNSPSC Code

    27131613