£1.89
Ex VAT
£2.27
Inc VAT
9 Variations Available
Product Details
Product Specification
For connecting or repairing hose sections
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875043739 |
ECLASS Code | 27294290 |
Material | Hardened Steel |
MFR Part No. | HC1206S |
Product Type | Hose Connector |
Surface Finish | Corrosive Resistant Finish |
Thread Type | Male |
UNSPSC Code | 27131613 |