£6.49
Ex VAT
£7.79
Inc VAT
25 Variations Available
Product Details
Product Specification
The PCL Standard Air Line Adaptor is suitable for most compressed air
applications. Designed and manufactured alongside PCL couplings, this range of
adaptors has become the benchmark in the UK for quality and reliability.
Features
-Suitable for most workshop compressed air applications
-Hardened steel construction with corrosive resistant finish
-Benchmark in the UK for quality and reliability
-Genuine PCL product
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875115160 |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | HC2003-1/4 |
Product Type | Hose Connector |
Surface Finish | Nickel-plated |
Thread Type | Female |
UNSPSC Code | 27131613 |