£1.09
Ex VAT
£1.31
Inc VAT
7 Variations Available
Product Details
Product Specification
The classic MK3 Tyre Inflator has been industry standard in many garages, petrol
forecourts & tyre depots for over 25 years.
Features
-Large window to give a greater field of viewing
-Lightweight - Gauge body weighs 923g, less work strain and easier for repetitive use
-New Piston & Seal Design - New design, less drag, reduced friction & less movement inertia means no internal corrosion, no sticking and no
skewing of accuracy
-New Valve Mechanism - Simplified 2 stage mechanism design prevents user having to "push" against full line pressure on deflate preventing fatigue
-Biomorphic Shape - Ergonomic, easier to use and less prone to damage when dropped
-Individually tested and certified against national approved gauges
-Complies with EC 86/217 & EN 12645:201
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875420271 |
ECLASS Code | 27294290 |
Material | Hardened Steel |
MFR Part No. | HC2181 |
Product Type | Hose Connector |
Surface Finish | Corrosive Resistant Finish |
Thread Type | Female |
UNSPSC Code | 27131613 |