£2.99
Ex VAT
£3.59
Inc VAT
4 Variations Available
Product Details
Product Specification
-Swivel nut and hose tail combinations
-Female swivel hose tail adaptors/connectors
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875370965 |
ECLASS Code | 27294290 |
Material | Hardened Steel |
MFR Part No. | HC9336 |
Product Type | Hose Connector |
Surface Finish | Corrosive Resistant Finish |
Thread Type | Male |
UNSPSC Code | 27131613 |