£9.49
Ex VAT
£11.39
Inc VAT
19 Variations Available
Product Details
Product Specification
Male Thread BSPT
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
Inside Diameter | 3/4in. |
Material | Steel |
MFR Part No. | HN12-8TB |
Product Type | Adaptor |
Thread Size | 1/2in. |
UNSPSC Code | 27131613 |