£4.19
Ex VAT
£5.03
Inc VAT
13 Variations Available
Product Details
Product Specification
Male Thread - NPT
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
Inside Diameter | 3/8in. |
Material | Steel |
MFR Part No. | HN6-6NB |
Product Type | Adaptor |
Thread Size | 3/8in. |
UNSPSC Code | 27131613 |