£7.99
Ex VAT
£9.59
Inc VAT
36 Variations Available
Product Details
Product Specification
Nickle Plated - Male Thread BSPT
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
Inside Diameter | 1in. |
Material | Steel |
MFR Part No. | HT16-16TB-NP |
Product Type | Adaptor |
Thread Size | 1in. |
UNSPSC Code | 27131613 |