£3.49
Ex VAT
£4.19
Inc VAT
36 Variations Available
Product Details
Product Specification
Nickle Plated - Male Thread BSPT
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
Inside Diameter | 5/16in. |
Material | Steel |
MFR Part No. | HT5-8TB-NP |
Product Type | Adaptor |
Thread Size | 1/2in. |
UNSPSC Code | 27131613 |