£1.79
Ex VAT
£2.15
Inc VAT
37 Variations Available
Product Details
Product Specification
Male thread BSP
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
Inside Diameter | 3/8in. |
Material | Steel |
MFR Part No. | HT6-8TB |
Product Type | Adaptor |
Thread Size | 1/2in. |
Thread Type | Male |
UNSPSC Code | 27131613 |