PCL

InstantAir 1/2" Swivel Adaptors

3 Variations

Features

-Bayonet type couplings
-Zinc plated steel
-Nominal bore: 8.0 mm
-Temperature range:- -20°C to 80°C
-Maximum working pressure: 17 bar / 250 psi

-Suitable for use with InstantAir 1/2" Swivel Couplings