noscriptISO B12 Couplings | Cromwell Tools

PCL

ISO B12 Couplings

10 Variations

This range of couplings offers excellent flow characteristics for industrial applications where this adaptor profile is required.

Nominal Bore: 5.5mm
Flow rate @ 6 bar: 1,100 l/min
Maximum working pressure: 35 bar / 508 psi
Adaptors: ISO B12 Series
Interchangeable: Cejn 310, Hanson 3000, Legris 24, Rectus 23/24