£0.89
Ex VAT
£1.07
Inc VAT
5 Variations Available
Product Details
Product Specification
Equal Nipple - Male to Male
Series 2000
Threaded Adaptors: Male Couplers - Taper
Suitable for vacuum and pressure application. The full range includes straight, L - T shaped and cross piece male or female couplings, all of which are available in a large variety of thread sizes.
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 27294290 |
Material | Steel |
Thread Size | 1/4in. |
Thread Type | BSPT |
UNSPSC Code | 27131613 |