£2.59
Ex VAT
£3.11
Inc VAT
5 Variations Available
Product Details
Product Specification
Equal Socket - Female to Female
Series 3000
Female Couplers - Parallel
Suitable for vacuum and pressure application. The full range includes straight, L - T shaped and cross piece male or female couplings, all of which are available in a large variety of thread sizes.
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 27294290 |
Product Type | Adaptor |
Thread Size | 3/4in. |
Thread Standard | BSP |
Thread Type | Female |
UNSPSC Code | 27131613 |