£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
KK Series
Female thread type S Coupler socket, without sealant.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 27294290 |
Material | Plastic |
MFR Part No. | KK4S-02F |
Product Type | Fittings |
Thread Size | 1/4in. |
Thread Standard | BSPT |
Thread Type | Female |
UNSPSC Code | 27131613 |