£3.19
Ex VAT
£3.83
Inc VAT
15 Variations Available
Product Details
Product Specification
KQ2F Series
With parrallel female thread and external hexagonal head to pipe on a male thread.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
EAN | 0713049056333 |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | KQ2F04-01A |
Product Type | Connector |
Thread Size | 1/8in. |
Thread Standard | BSPT |
Thread Type | Female |
UNSPSC Code | 27131613 |