£4.49
Ex VAT
£5.39
Inc VAT
7 Variations Available
Product Details
Product Specification
KQ2N Series
To connect a one-touch fitting to a female thread.
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 27294290 |
Material | Plastic |
MFR Part No. | KQ2N06-M5A |
Product Type | Adaptor |
Thread Size | 6mm |
Thread Standard | ISO Metric |
Thread Type | Male |
UNSPSC Code | 27131613 |