(Unbranded)

Mi2S-Bst British Standard Female Socket Black

SKU:

VLE2977215T

MPN:

MI2S-BST

£0.99

Ex VAT

£1.19

Inc VAT

IN STOCK (25)

    Product Details

    Standard Female Socket BSPT
    British Standard (BS 143)


    Working Pressures and Temperatures:
    25 bar (360 psi) @ -30° to + 120°C.
    20 bar (290 psi) @ -+120° to +300°C.


    Black Finish


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    27294290

    Material

    Iron

    MFR Part No.

    MI2S-BST

    Product Type

    Standard Female Socket

    Surface Finish

    Black

    Thread Size

    1/8in.

    Thread Standard

    BSPT

    Thread Type

    Male

    UNSPSC Code

    27131613