Vale

Mi4-2Rb-Bst British Standard Reducing Bush Black

SKU:

VLE2977268A

MPN:

MI4-2RB-BST

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK (36)

    Product Details

    British Standard (BS 143)


    Working Pressures and Temperatures:
    25 bar (360 psi) @ -30° to + 120°C.
    20 bar (290 psi) @ -+120° to +300°C.


    Product Specification
    Attribute
    Value

    Brand

    Vale

    ECLASS Code

    27294290

    Material

    Iron

    MFR Part No.

    MI4-2RB-BST

    Product Type

    Reducing Bush

    Surface Finish

    Black

    Thread Size

    1/4in.

    Thread Standard

    BSPT

    Thread Type

    Male & Female

    UNSPSC Code

    27131613