Vale

Mi4Emf-Bst British Std Male Female Elbow 90 Blk

SKU:

VLE2977476B

MPN:

MI4EMF-BST

£0.79

Ex VAT

£0.95

Inc VAT

IN STOCK

    Product Details

    Male/Female Elbow 90° - Black Finish
    BSPT
    British Standard (BS 143)


    Working Pressures and Temperatures:
    25 bar (360 psi) @ -30° to + 120°C.
    20 bar (290 psi) @ -+120° to +300°C.


    Product Specification
    Attribute
    Value

    Brand

    Vale

    ECLASS Code

    27294290

    MFR Part No.

    MI4EMF-BST

    Thread Size

    1/4in.

    Thread Type

    Male & Female

    UNSPSC Code

    27131613