noscriptNon-Corrodible Couplings | Cromwell Tools

PCL

Non-Corrodible Couplings

2 Variations

For specialist applications such as breathing air, non-spark, damp or high condensation environments. Brass body & valves.
Nominal Bore: 4.8mm
Flow rate @ 6 bar - 43 cfm @ 100 psi
Maximum working pressure: 14 bar / 200 psi
Adaptor series: Standard
Interchangable: Cejn 295, Rectus 19

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1