£3.49
Ex VAT
£4.19
Inc VAT
18 Variations Available
Product Details
Product Specification
Connection and disconnection of the Male Stud can be repeated multiple times, and can be performed using one hand and without the use of tools.
Straight conical Male Stud connector.
-Nickel-plated brass 58
-A range of external diameters available.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875115573 |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | PMS801 |
Product Type | Couplings |
Surface Finish | Nickel-plated |
Thread Size | 1/8in. |
UNSPSC Code | 27131613 |