£2.49
Ex VAT
£2.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Straight Plug Connector
QR1-RSK Series
Push-in fitting. Available in diameters 4 - 16mm. Stainless steel tube locking mechanism and polymer body and release ring.
Attribute | Value |
---|---|
Brand | Rexroth Pneumatics |
ECLASS Code | 27294290 |
Material | Plastic |
Product Type | Straight Plug Connector |
Surface Finish | Polybutylene Terephthalate |
UNSPSC Code | 27131613 |