£2.89
Ex VAT
£3.47
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
These Series S6510 Male Stud Couplings allow fast connection and disconnection of plastic tubing. Available in various sizes, the product boasts a sealing ring (O-Ring) that can be easily replaced if it is damaged or worn. The body and collet are manufactured from brass with a nickel plating.
Features and Benefits
• Manufactured from brass for ultimate durability
• Can be operated between -10°C to +60°C for scope of use
• Supplied with an O-ring for a tight seal, that can be replaced when worn
• Available in an array of sizes to suit various applications
Typical Applications
• Automotive
• Garages
• Workshops
Attribute | Value |
---|---|
Brand | Camozzi |
ECLASS Code | 27294290 |
Inside Diameter | 15.4mm |
Material | Brass |
MFR Part No. | S6510 10-1/4 |
Product Type | Couplings |
Thread Size | 1/4in. |
Thread Standard | BSPP |
Thread Type | Male |
UNSPSC Code | 27131613 |