Camozzi

S6510 8-1/8 Male Stud Coupling

SKU:

CMZ2916510G

MPN:

S6510 8-1/8

£1.89

Ex VAT

£2.27

Inc VAT

IN STOCK (38)

    Product Details

    These Series S6510 Male Stud Couplings allow fast connection and disconnection of plastic tubing. Available in various sizes, the product boasts a sealing ring (O-Ring) that can be easily replaced if it is damaged or worn. The body and collet are manufactured from brass with a nickel plating.


    Features and Benefits
    • Manufactured from brass for ultimate durability
    • Can be operated between -10°C to +60°C for scope of use
    • Supplied with an O-ring for a tight seal, that can be replaced when worn
    • Available in an array of sizes to suit various applications


    Typical Applications
    • Automotive
    • Garages
    • Workshops


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    ECLASS Code

    27294290

    Inside Diameter

    13.7mm

    Material

    Brass

    MFR Part No.

    S6510 8-1/8

    Product Type

    Couplings

    Thread Size

    1/8in.

    Thread Standard

    BSPP

    Thread Type

    Male

    UNSPSC Code

    27131613