£2.69
Ex VAT
£3.23
Inc VAT
21 Variations Available
Product Details
Product Specification
60°Cone Seat - BSPP
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
Inside Diameter | 1/2in. |
Material | Steel |
MFR Part No. | SNT8-8 |
Product Type | Adaptor |
Thread Size | 1/2in. |
UNSPSC Code | 27131613 |