£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Female Rear Clevis.
Cylinder Bore: 32mm, 40mm, 50mm, 63mm, 80mm and 100mm
Attribute | Value |
---|---|
Additional Features | Mounting D Female Rear Clevis for E Accessory |
Brand | SMC |
ECLASS Code | 23049190 |
MFR Part No. | D5063 |
Product Type | Rear Clevis |
To Suit | ISO Cylindermm |
UNSPSC Code | 27131702 |