noscriptKennedy KFKCIM40HH 40MM HORIZONTAL REAR HINGE 2942420F | Cromwell Tools

Kennedy

KFKCIM40HH 40MM HORIZONTAL REAR HINGE

SKU:

KEN2942420F

MPN:

2942420F

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (9)

    Product Details

    Kennedy Horizontal Rear Hinges offer a versatile solution for various applications. These hinges are available in multiple cylinder diameters, including 32mm, 40mm, 63mm, 80mm, and 100mm. The range of sizes ensures compatibility with different doors, cabinets, or other structures, providing flexibility in their use. Whether you need precision in a smaller setting or robust performance for larger applications, Kennedy's horizontal rear hinges offer options to meet diverse requirements.


    Features and Benefits
    • Comes in a range of sizes to ensure compatibility
    • Sizes include 32mm, 40mm, 63mm, 80mm, and 100mm
    • Ideal for precision in small settings and robust performance for large applications


    Typical Applications
    • The hinging of doors, cabinets and other structures


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140292574

    ECLASS Code

    23049190

    Product Type

    Horizontal Rear Hinge

    To Suit

    40mm

    UNSPSC Code

    27131702