SKU:
CMZ2946271B
MPN:
63MT2C063A0800
£274.00
Ex VAT
£328.80
Inc VAT
18 Variations Available
Product Details
Product Specification
ISO 15552 Tie rod cylinder-double acting- 63mm bore and 125-2000mm stroke. Developed to guarantee high performance and versatility. Thanks to a new system of adjustable pneumatic cushioning, the cylinders can always guarantee the best regulation whilst significantly reducing noise caused by the impact of the piston on the end block.
Attribute | Value |
---|---|
Bore Size | 63mm |
Brand | Camozzi |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
Materials | Counterbore seal = NBR Cusion Seal = PU End-block = Aluminium Piston Seal = PU Piston=Technoloymer Rod = AISI 420B Rod Guide Bush = Technopolymer Rod Nut = Zinc-Plated Steel Rod Seal=PU Self-Tapping Screw = Zinc-Plated Steel |
MFR Part No. | 63MT2C063A0800 |
Operating Pressure | 1 to 10bar |
Operating Temperature Range | 0 to 80 (with dry air -20)°C |
Port Connection | G1/8 |
Product Type | Pneumatic Cylinder |
Stroke Length | 800mm |
UNSPSC Code | 27131701 |