£22.79
Ex VAT
£27.35
Inc VAT
19 Variations Available
Product Details
Product Specification
CDQ2 Series - Double Acting: Magnetic
Standard type, single rod, single or double acting. Compact, lightweight, space-saving design.
Bore sizes: 12 - 200mm.
Attribute | Value |
---|---|
Additional Features | Auto Switch Capable Compact Cylinder Double Acting Single Rod |
Brand | SMC |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
MFR Part No. | CDQ2B16-10D |
Mount Type | Both Ends Tapped Double Clevis Foot Head Flange Rod End Male Thread Rod Flange with Boss on Head End |
Operating Pressure | 0.07 - 1bar |
Operating Temperature Range | -10 to +60°C |
Product Type | Pneumatic Cylinder |
UNSPSC Code | 27131701 |