noscriptSMC CDQ2B25-15DZ AIR CYLINDER CDQ2B25-15DZ | Cromwell Tools

SMC

CDQ2B25-15DZ AIR CYLINDER

SKU:

SMC2942184M

MPN:

CDQ2B25-15DZ

£31.99

Ex VAT

£38.39

Inc VAT

OUT OF STOCK

    Product Details

    Standard type, single rod, single or double acting. Compact design. Non-magnetic.
    Bore sizes: 12 - 200mm.


    Features and Benefits
    • Lightweight for ease of transportation and use
    • Compact to save space in your kit
    • Available in a variety of specifications to suit a host of requirements


    Product Specification
    Attribute
    Value

    Additional Features

    Lighter Weight Reduction in Labour for Work Remodeled with a New Body to Get More Flexibility Water Resistant Type

    Bore Size

    25mm

    Brand

    SMC

    Cylinder Action

    Double Acting

    ECLASS Code

    25160000

    MFR Part No.

    CDQ2B25-15DZ

    Mount Type

    Through-Hole (Standard)

    Operating Pressure

    0.05 - 1bar

    Operating Temperature Range

    -10 to 60°C

    Product Type

    Pneumatic Cylinder

    Stroke Length

    15mm

    UNSPSC Code

    27131701